Beli Phone Tester di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fanvil IP Phone X3Deskripsi:Fanvil's new X3S series including X3S, X3SP and X3G take entry-level IP phones to a level never achieved before. Making full-use of high-quality materials, plus an extra-large 320x240 2.4 inch (X3G: 2.8 inch) color LCD, it offers a smoother user experience, much more visual information at a glance, plus HD Voice characteristics. Dual 10/100 Mbps(X3G: 10/100/1000 Mbps) network ports with integrated PoE are ideal for extended network use. The X3S series supports two VoIP accounts, simple, flexible and secure installation options, Open VPN. It also operates with SRTP/ HTTPS/ TLS, 802.1x. As a very cost-effective and powerful IP solution, the X3SP maximizes productivity in both small and large office environments.
- Panasonic Cordless Phone (Telephone)Deskripsi:DECT Cordless Telephone - User-friendly illuminated display/amber backlit LCD - 50 Name and Number Phonebook - Caller ID with 50-Name & Number Caller ID Memory - Wall Mountable Compact Base Unit - 10 Redial Memory - Handset Locator - 15 hours talk time/170 hours standby time - 9 Language available on LCD (English, German, Spanish, French, Italian, Dutch, Greek, Turkish, Portuguese)
- Lutron EMF TesterDeskripsi:EMF TESTERModel : EMF-822A- Electromagnetic field radiation tester.- 20 micro Tesla x 0.01 micro Tesla- 200 milli Gauss x 0.1 milli Gauss- Display : 13 mm LCD. Pocket size.atribut:
- LCD Size (mm): 13
- Vtech Business Phone ES1610ADeskripsi:- Bluetooth MobileConnect - Digital Speakerphone - Jangkauan Bicara Hingga 300 meter (diluar ruangan) - Karakter besar dan layar LCD backlit - Ultra-low Radiation Mode - Keypad Lock - 20 nama dan nomor direktori buku telepon - Waktu bicara hingga 10 jam/waktu siaga hingga 100 jam - Handset Dual-Chargingatribut:
- Speech Reach: Up to 300 meter (outdoor)
- Talk time: Up to 10 hours/stand by up to 100 hours
- Hioki Lan Cable TesterDeskripsi:-A LAN cable tester that shows up to the disconnection point.-Split pair inspection is possible.-21 cables can be identified by using the terminator (9690-01 to 04) sold separately.-Terminator (9690)-Mobile Case (for waist belts)atribut:
- Cable Length Measurement: Measurable lengths: 2 m to 300 m (6.6 ft to 984 ft); Measurement accuracy: +/- 4% rdg. ± 1 m (3.3 ft); Display resolution: 0.1 m (0.3 ft)
- Compatible: Connecter RJ-45 plugs
- Dimensions (WxDxH) (mm): 85x33x130
- Direction Measurement: Up to 21 cables can be identified using the supplied Terminator 9690 and optional Models 9690-01 to 9690-04
- Measurable Cable: Twisted-pair cable, characteristic impedance: 100 Ohm, shielded and unshielded, CAT 3, 4, 5, 5e and 6
- Power Supply: LR6 (AA) alkaline battery x2, 1.4 VA max., Continuous use : 50 hr (at measurement interval of 1 minute)
- Hioki Clamp On Earth Testeratribut:
- Earth Resistance: 0.20 Ohm (0.01 Ohm resolution) to 1600 Ohm (20 Ohm resolution), 10 ranges, Zero suppression: Less than 0.02 Ohm, Accuracy: +/- 1.5 % rdg. +/- 0.02 Ohm
- Max.Rated Voltage to Earth: 600 V AC CAT IV
- Memory Function: 2000 data
- Communication Interface: Model FT6381 only: Bluetooth v2.1+EDR, Compatibility for Smartphone / Tablet, Displays measured values on the screen of an Android handset via Bluetooth, Applicable OS: Android 2.1 or later
- Power Supply: LR6 (AA) alkaline battery x2, Max. rated power: 450 mVA, Continuous use : 35 hr (in-house testing conditions)
- Core Jaw Diameter: 32 mm
- Dimension (WxHxD): 73x218x43 mm
- Tenmars LAN Cable TesterDeskripsi:Test pin configuration for 10/100 base-T cable, 10 base-2 cable, RJ45/RJ11 modular cables, AT and T 258 A cable, EIA/TIA 568A/568B cables and Token Ring Cables etc.atribut:
- Display: LED
- Connectors: RJ-45 (8P8C) input/output
- Power Source: 9V 006P battery
- Cable types: Unshielded twisted pair (UTP100,cat3,4 &5); Foil-screened twisted pair (FTP100 and 120, cat3,4 &5); Shielded twisted pair (STP150 IBM type 1&6)
- Remote Terminators: Sequence number#1
- Function Keys: ON-OFF, TEST, AUTO, LOCK, MANU, BATT
- Dimension (LxWxH) (mm): 130x56x38
- Recognize Wiring Schemes: EIA /TIA-568A/B,USOC,10 (100) Base/HUB,BNC/10 Base-2, 10 (100) Base-T, token ring
- Pro'sKit Mini Lan Cable TesterDeskripsi:For testing RJ45/RJ11/RJ12/BNC Cable- Tests RJ45 TIA568A/B (AT&T 258A), 10 Base-T, Token ring, RJ-11/ RJ-12 USOC and Coaxial BNC cable.- Automatically check cable for continuity, short, open and crossed wire pairs.- Coaxial cable port indentifies cable conditions including shorts, shield opens and center conductor breaks.- Main unit and remote allow one person testing.
- Sahitel Single Line TelephoneDeskripsi:Sahitel Single Line Telephone S21 merupakan telepon single line dari Sahitel dengan bentuk yang mungil. Telepon ini dapat didapat digunakan di rumah ataupun kantor dan cocok juga untuk ditempatkan di kamar mandi. Telepon ini didukung dengan fitur-fitur seperti ringer hi/low, redial, mute, dan flash. Sahitel S21 telah menyediakan wall mount sehingga Anda dapat menempatkan telepon ini di dinding yang semakin menghemat tempat.
- Sahitel Single Line TelephoneDeskripsi:Sahitel S71 merupakan telepon yang ideal untuk penggunaan di rumah ataupun kantor. Dilengkapi dengan berbagai fitur canggih lainnya, telepon single line ini hadir dengan harga yang cukup terjangkau.10 Nomor Speed DialAnda dapat menetapkan panggilan cepat (speed dial) untuk mempermudah dan mempercepat melakukan panggilan ke nomor yang sering Anda tuju. Dengan 10 nomor speed dial, Anda dapat menyimpan cukup banyak nomor yang paling sering Anda telepon.Bunyi PanggilanAnda dapat mengganti Tone/Pulse atau nada suara tinggi atau rendah. tersedia juga ringer indicator yang menginformasikan level bunyi panggilan.Fitur KeamananTelepon ini dilengkapi dengan key lock yang dapat mengunci telepon sehingga tidak dapat digunakan. Dengan hanya tiga langkah, Anda dapat mencegah agar tidak sembarang orang menggunakan telepon.Wall MountSahitel S71 telah menyediakan wall mount sehingga Anda dapat menempatkan telepon ini di dinding yang semakin menghemat tempat.
- Tenmars Three Axis RF Field Strength MeterDeskripsi:This meter is designed for measuring and monitoring Radio-Frequency electromagnetic field strength. The meter is calibrated precisely over the frequency range of 50Mz~3.5 GHz.
Daftar Harga Phone Tester Terbaru March 2026
| KYORITSU Analogue Insulation Tester | Rp2.799.900 |
| Panasonic Corded Phone | Rp379.900 |
| Fanvil IP Phone X3 | Rp1.399.900 |
| Panasonic Cordless Phone (Telephone) | Rp479.900 |
| Lutron EMF Tester | Rp2.199.900 |
| Vtech Business Phone ES1610A | Rp539.900 |
| Hioki Lan Cable Tester | Rp9.999.900 |
| Hioki Clamp On Earth Tester | Rp28.999.900 |
| Tenmars LAN Cable Tester | Rp2.699.900 |
| Pro'sKit Mini Lan Cable Tester | Rp339.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)






















































































































































/2mP103753094-1.jpg)